Julabo PURA™ 22 Water Bath, 25.5 L, 18 to 99.9 °C, 2 kW Heater; 230 VAC, 50/60 Hz

Representative image only.

Julabo PURA™ 22 Water Bath, 25.5 L, 18 to 99.9 °C, 2 kW Heater; 230 VAC, 50/60 Hz

Julabo | Mfr: 9550522.33| Item: 1215379

Easy to use and easy to clean

$3,195.78CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,195.78CAD / Each

Buy It Together

Current Item

Julabo PURA™ 22 Water Bath, 25.5 L, 18 to 99.9 °C, 2 kW Heater; 230 VAC, 50/60 Hz
Julabo PURA™ 22 Water Bath, 25.5 L, 18 to 99.9 °C, 2 kW Heater; 230 VAC, 50/60 Hz
1215379

$3,195.78CAD / Each
+ + + + +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

$1,119.78CAD / Each
=
Total Price 8567.76 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

integrated drain screw, platform, and power cord.

Key Features

  • Easily view bright white LED display from across the room
  • Built-in dry running protection
  • Meets Class I (NFL) according to DIN 12876-1
  • All wetted parts are constructed of stainless steel for optimal chemical resistance
  • Efficiently controls temperature in 25.5 L bath tank
  • Runs on 230 VAC, 50/60 Hz power
  • 2 Year Parts & Labor Warranty

More About this Item

These Julabo PURA™ water baths are designed with features that make everyday laboratory task easier, including durable side handles that allow the bath to be easily moved and easy-to-read LED display. These baths also feature an integrated timer and a specially designed outer edge, which automatically drains condensed fluid back into the bath. Other features include a removeable platform, non-slip rubber feet, and controls on the front of the unit for ease of operation. All models, except the PURA 4, come with an integrated drain screw for quick and clean draining of the baths.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeWater Bath
  • Reservoir Capacity (L)25.5
  • Max Temperature (° C)99.9
  • Min Temperature (° C)18
  • Temperature Stability (° C)±0.15
  • Width (in)25 1/5
  • Length (in)13 51/64
  • Height (in)10 1/5
  • Width (cm)64
  • Length (cm)35
  • Height (cm)25.9
  • Bath Opening Width (InchShort)21 45/64
  • Bath Opening Length (in)10 19/32
  • Immersion Depth (in)7 1/10
  • Heater Wattage (watts)2000
  • Drain ValveYes
  • Timer00:01 to 99:59
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionWater Bath, 25.5 L, 18 to 99.9 °C, 2 kW Heater; 230 VAC, 50/60 Hz
  • Warranty2 Year Parts & Labor
Reviews
Q&A