Julabo Pt100 Temp Sensor, SS 200 x 6 mm

Representative image only.

Julabo Pt100 Temp Sensor, SS 200 x 6 mm

Julabo | Mfr: 8891031| Item: 1214978

Quality accessories for Julabo Recirculators and Presto systems

$858.99CAD / Each

$858.99CAD / Each
Product Description

Key Features

  • Stainless steel temperature sensor for Julabo recirculators
  • Temperature sensor is 200 mm L x 6 mm dia,
  • Sensor has a 1.5 m cable
  • 2 year warranty
Two year warranty
Specifications
  • DescriptionTemp Sensor, SS 200 x 6 mm
Reviews
Q&A