Julabo MAGIO™ MS-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, 2 kW Heater and Cooling 460 W at 20 °C, R449A; 200-230 VAC, 50/60 Hz

Representative image only.

Julabo MAGIO™ MS-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, 2 kW Heater and Cooling 460 W at 20 °C, R449A; 200-230 VAC, 50/60 Hz

Julabo | Mfr: 9032714.S1.33 | Item: 1215371

Extremely powerful pressure/suction pump perfect for external temperature tasks

$22,433.84CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$22,433.84CAD / Each

Buy It Together

Current Item

Julabo MAGIO™ MS-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, 2 kW Heater and Cooling 460 W at 20 °C, R449A; 200-230 VAC, 50/60 Hz
Julabo MAGIO™ MS-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, 2 kW Heater and Cooling 460 W at 20 °C, R449A; 200-230 VAC, 50/60 Hz
1215371

$22,433.84CAD / Each
+ + =
Total Price 24685.18 ADD 3 ITEMS TO CART
Product Description

Includes

Bath lid, two barbed fittings for tubing 8 and 12 mm ID, and Schuko plug CEE 7/4 Plug Type F.

Key Features

  • Performance values up to 31 L/min or 0.92 bar (pressure)/-0.4 bar (suction)
  • All wetted parts are constructed of stainless steel for chemical resistance
  • High-resolution, TFT touch-screen display features a multi-lingual user interface
  • Remote control and data management made easy with USB interface, RS-232, and Ethernet
  • Pt100 external sensor connection for measurement and control
  • Suitable for use with R449A refrigerant
  • 2 Years Product / 2 Year Parts and Labor Warranty

More About this Item

The MAGIO™ refrigerated/heating circulators stand out thanks to their premium quality, high performance, and intuitive operation. The units offer extra strong pressure and suction pumps, meeting the highest demands for temperature control of external applications. Whether in basic research, material testing or technical systems, the MAGIO™ refrigerated circulators offer high-tech solutions for high customer requirements.

Specifications
  • Reservoir Capacity (L)4
  • Max Temperature (° C)200
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -30° C (watts)70
  • Cooling Capacity At -20° C (watts)170
  • Cooling Capacity At -10° C (watts)290
  • Cooling Capacity At 0° C (watts)390
  • Cooling Capacity At 20° C (watts)460
  • Pump TypeImmersion pump
  • RefrigerantR449A
  • Max Flow Rate (L/min)31
  • Max Pump Pressure (PSI)13.3
  • Width (in)9 1/10
  • Length (in)15 45/64
  • Height (in)25 19/32
  • Width (cm)23
  • Length (cm)39.9
  • Height (cm)65
  • Bath Opening Width (InchShort)5 1/10
  • Bath Opening Length (in)5 29/32
  • Heater Wattage (watts)2000
  • Temperature ControlICC
  • Temperature SettingTouchscreen
  • Temperature SensorIntegrated external Pt100 sensor connection
  • Suction Pump-0.4 to -5.8 psi
  • Port ConnectionsM16x1 male
  • InterfaceEthernet, Modbus, RS232, RS485, USB
  • Timer00:00 to 99:59
  • Display Type7" TFT touchscreen
  • Wetted MaterialsStainless steel
  • Power (VAC)200 / 230
  • Power (Hz)50/60
  • DescriptionMS-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, 2 kW Heater and Cooling 460 W at 20 °C, R449A; 200-230 VAC, 50/60 Hz
  • Warranty2 Years Product / 2 Year Parts and Labor
Reviews
Q&A