Julabo FL1703 Recirculating Chiller, 1700 W, -20 to +40 °C; 230V/50Hz, UK Plug

Representative image only.

Julabo FL1703 Recirculating Chiller, 1700 W, -20 to +40 °C; 230V/50Hz, UK Plug

Julabo | Mfr: 9663017.04| Item: 1215424

Recirculating coolers for environmentally friendly chilling

$23,938.17CAD / Each

$23,938.17CAD / Each
Product Description

Includes

two stepped-barbed fittings for 8 or 12 mm ID tubing, and 6-ft (1.8-m) power cord.

UK plug.

Key Features

  • Access the power and temperature controls, RS-232 port, and drain—all from the front
  • Splashproof, large-digit, LED display shows temperature and fill-level
  • Easily fill unit from the top—includes protective lid
  • Low-level audible and optical alarms protect your process and the unit
  • Accurate PID temperature control with 0.1°C resolution
  • 2 years part and labor

More About this Item

A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. PID temperature controller with LED display includes single-point temperature calibration for maximum accuracy. Powerful immersion pumps make them suitable for continuous operation, and RS-232 interface provides temperature data transfer to a PC.

These recirculating chillers are ergonomically designed for easy operation. Features include top filling with digital fill-level indicator; accessible drain tap; no side vents—place next to other instruments; and a removable grid for condenser cleaning to keep your chiller running at full cooling capacity. Environment-friendly operation with low energy consumption.

2 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)17
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)300
  • Cooling Capacity At 0° C (watts)1000
  • Cooling Capacity At 20° C (watts)1700
  • Max Flow Rate (L/min)40
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)19 3/4
  • Length (in)30
  • Height (in)25 1/4
  • Pressure Pump Max Head At 0 Flow (PSI)43.5
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionRecirculating Chiller, 1700 W, -20 to +40 °C; 230V/50Hz, UK
  • Warranty2 years part & labor
Reviews
Q&A