Julabo DYNEO™ DD-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, USB and RS-232 Interface, R290; 115 VAC, 60 Hz

Representative image only.

Julabo DYNEO™ DD-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, USB and RS-232 Interface, R290; 115 VAC, 60 Hz

Julabo | Mfr: 9021713.N1.02.D| Item: 1215338

Ensures rapid heat-up and cool-down times

$16,164.56CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$16,164.56CAD / Each

Buy It Together

Current Item

Julabo DYNEO™ DD-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, USB and RS-232 Interface, R290; 115 VAC, 60 Hz
Julabo DYNEO™ DD-310F Refrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, USB and RS-232 Interface, R290; 115 VAC, 60 Hz
1215338

$16,164.56CAD / Each
+ =
Total Price 16736.97 ADD 2 ITEMS TO CART
Product Description

Includes

Bath lid, drain tap, 8- and 12-mm ID hose barb fittings (two each), and power cord with Nema N5-15 plug.

Key Features

  • Easily switch between internal and external applications
  • Central rotary knob simplifies operation
  • Clearly view menu options from large TFT color display
  • Built-in drain tap for easy and safe drainage
  • Meets Class III (FL) according to DIN 12876-1
  • Efficiently controls temperature in 4 L bath tank
  • Covers temperature range from -30 to 200°C
  • RS-232 interface transfers data quickly to PC or other external devices
  • Utilizes R290 refrigerant
  • Runs on 115 VAC, 60 Hz power
  • 2 Years Part and Labor Warranty

More About this Item

These DYNEO™ DD refrigerated/heating circulators, equipped with thermal insulated stainless steel closed bath tanks, can easily be switched between internal and external circulation. The adjustable pressure pump has a flow rate of 27 L/min and a flow pressure of 10.2 psi. The tanks include a space-saving cooling coil and drain tap for safe and easy removal of liquids.

The control panel features a multilingual 3.5” TFT color display with a central rotary control knob for straightforward operation. Other features include an integrated programmer, external Pt100 sensor connection, pump connectors (M16 x 1, male), automatic high-temperature shutoff, low liquid level cutoff, and ergonomic handles.

All models are equipped with USB interface. Circulators are available in a wide range of working temperatures and can be purchased with an optional RS-232 or analog interface.

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerating/Heating Circulators
  • Reservoir Capacity (L)4
  • Max Temperature (° C)200
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -30° C (watts)20
  • Cooling Capacity At -20° C (watts)120
  • Cooling Capacity At -10° C (watts)210
  • Cooling Capacity At 0° C (watts)270
  • Cooling Capacity At 20° C (watts)300
  • Pump TypeImmersion Pump
  • RefrigerantR290
  • Max Flow Rate (L/min)27
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703.3
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9 1/10
  • Length (in)15 45/64
  • Height (in)25 5/8
  • Width (cm)23.1
  • Length (cm)39.878
  • Height (cm)65
  • Bath Opening Width (InchShort)5 1/10
  • Bath Opening Length (in)5 29/32
  • Immersion Depth (in)5 29/32
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt100
  • Port ConnectionsM16 x 1
  • Drain ValveYes
  • InterfaceUSB, RS-232
  • Timer00:00 to 99:59
  • Display Type3.5" Color TFT
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionRefrigerated/Heating Circulator, 4 L Tank, -30 to +200 °C, USB and RS-232 Interface, R290; 115 VAC, 60 Hz
  • Warranty2 Years Part and Labor
Reviews
Q&A