Julabo CR Flexible Tubing, 8 mm ID; 1 m

Representative image only.

Julabo CR Flexible Tubing, 8 mm ID; 1 m

Julabo | Mfr: 8930008| Item: 1214742

Quality accessories for Julabo Recirculators and Presto systems

$51.57CAD / Each

$51.57CAD / Each
Product Description

Key Features

  • Use from -30 to 120 °C
  • For use with CORIO™ CD models
  • 2 year warranty
Two year warranty
Specifications
  • Bath TypeBath/Circulator Accessory
  • DescriptionCR Flexible Tubing, 8 mm ID; 1 m
Reviews
Q&A