Julabo CORIO™ CD-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 2 kW Heater and 450 W at 20 °C Cooling, R449A; 230 VAC, 50 Hz

Representative image only.

Julabo CORIO™ CD-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 2 kW Heater and 450 W at 20 °C Cooling, R449A; 230 VAC, 50 Hz

Julabo | Mfr: 9012714.S1.03| Item: 1215323

Recessed cooling coil yields more usable bath space

$14,807.57CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$14,807.57CAD / Each

Buy It Together

Current Item

Julabo CORIO™ CD-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 2 kW Heater and 450 W at 20 °C Cooling, R449A; 230 VAC, 50 Hz
Julabo CORIO™ CD-450F Refrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 2 kW Heater and 450 W at 20 °C Cooling, R449A; 230 VAC, 50 Hz
1215323

$14,807.57CAD / Each
+ =
Total Price 15379.98 ADD 2 ITEMS TO CART
Product Description

Includes

bath lid, drain tap, 8- and 12-mm hose barb fittings, and power cord.

Key Features

  • Easy pump change-over from internal to external circulation
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
  • Built-in drain tap for easy and safe drainage
  • Efficiently controls temperature in 4 L bath tank
  • Covers temperature range from -30 to 150°C
  • Utilizes R449A refrigerant
  • Runs on 230 VAC, 50 Hz power
  • 2 Year Parts & Labor Warranty

More About this Item

These CORIO™ CD refrigerating/heating circulators feature all the core functions required for daily tasks in laboratories and industry for temperature control of a wide variety of applications and samples. All operating controls and safety functions can be easily accessed from the front of unit. One power switch controls the circulator and refrigeration unit while the pump control lever, located below the bright digital LED display, makes changing between internal and external circulation simple. Inclined pump connections (M16x1) facilitate the connection of external applications.

To minimize condensation, integrated ventilation directs air over the bath lid. Specially designed pyramids on inside of the lid ensure condensed liquid drips directly back into the bath. The ergonomic plastic handle on the lid prevents direct contact with hot surfaces. Designed with a recessed cooling coil, the internal bath provides more usable space. High-temperature shutoff and low-level liquid alarm protect the bath and application from adverse events.

Constructed with no vents or connections on its sides, the circulators can be placed right next to other units, applications, or a wall, freeing up valuable lab space. Other features include a front-mounted drain tap for removing bath fluids without the use of tools, USB interface for remote control, removable front magnetic grid for easy cleaning and maintenance, lockable power plug, and integrated tank handles (front and back).

2 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeRefrigerated/Heating Circulating Bath
  • Reservoir Capacity (L)4
  • Max Temperature (° C)150
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.03
  • Cooling Capacity At -30° C (watts)70
  • Cooling Capacity At -20° C (watts)170
  • Cooling Capacity At -10° C (watts)280
  • Cooling Capacity At 0° C (watts)380
  • Cooling Capacity At 20° C (watts)450
  • Pump TypeImmersion Pump
  • RefrigerantR449A
  • Max Flow Rate (L/min)16
  • Max Pump Pressure (PSI)4.8
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9 1/10
  • Length (in)15 45/64
  • Height (in)25 19/32
  • Width (cm)23
  • Length (cm)40
  • Height (cm)65
  • Bath Opening Width (InchShort)5 1/10
  • Bath Opening Length (in)5 29/32
  • Immersion Depth (in)5 29/32
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1(M)
  • Drain ValveYes
  • InterfaceUSB
  • Timer0to 999 minutes
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionRefrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 2 kW Heater and 450 W at 20 °C Cooling, R449A; 230 VAC, 50 Hz
  • Warranty2 years parts & labor
Reviews
Q&A