bath lid, drain tap, 8- and 12-mm hose barb fittings, and power cord.
Key Features
Easy pump change-over from internal to external circulation
Securely lock in power cord for safe connection
Easily view bright white LED display from across the room
Built-in drain tap for easy and safe drainage
Efficiently controls temperature in 4 L bath tank
Covers temperature range from -30 to 150°C
Utilizes R290 refrigerant
Runs on 115 VAC, 60 Hz power
2 Year Parts & Labor Warranty
More About this Item
These CORIO™ CD refrigerating/heating circulators feature all the core functions required for daily tasks in laboratories and industry for temperature control of a wide variety of applications and samples. All operating controls and safety functions can be easily accessed from the front of unit. One power switch controls the circulator and refrigeration unit while the pump control lever, located below the bright digital LED display, makes changing between internal and external circulation simple. Inclined pump connections (M16x1) facilitate the connection of external applications.
To minimize condensation, integrated ventilation directs air over the bath lid. Specially designed pyramids on inside of the lid ensure condensed liquid drips directly back into the bath. The ergonomic plastic handle on the lid prevents direct contact with hot surfaces. Designed with a recessed cooling coil, the internal bath provides more usable space. High-temperature shutoff and low-level liquid alarm protect the bath and application from adverse events.
Constructed with no vents or connections on its sides, the circulators can be placed right next to other units, applications, or a wall, freeing up valuable lab space. Other features include a front-mounted drain tap for removing bath fluids without the use of tools, USB interface for remote control, removable front magnetic grid for easy cleaning and maintenance, lockable power plug, and integrated tank handles (front and back).
Specifications
Bath TypeRefrigerated/Heating Circulating Bath
Reservoir Capacity (L)4
Max Temperature (° C)150
Min Temperature (° C)-30
Temperature Stability (° C)±0.03
Cooling Capacity At -30° C (watts)70
Cooling Capacity At -20° C (watts)170
Cooling Capacity At -10° C (watts)280
Cooling Capacity At 0° C (watts)380
Cooling Capacity At 20° C (watts)450
Pump TypeImmersion Pump
RefrigerantR290
Max Flow Rate (L/min)16
Max Pump Pressure (PSI)4.8
Low-Level CutoffYes
High-Temperature CutoffYes
Width (in)9 1/10
Length (in)15 45/64
Height (in)25 19/32
Width (cm)23
Length (cm)40
Height (cm)65
Bath Opening Width (InchShort)5 1/10
Bath Opening Length (in)5 29/32
Immersion Depth (in)5 29/32
Heater Wattage (watts)1000
Temperature ControlPID
Temperature SettingDigital
Temperature SensorPt RTD
Port ConnectionsM16x1(M)
Drain ValveYes
InterfaceUSB
Timer0to 999 minutes
Display TypeLED
Wetted MaterialsStainless steel
Power (VAC)115
Power (Hz)60
DescriptionRefrigerated/Heating Circulator, 4 L Tank, -30 to 150 °C, 1 kW Heater and 450 W at 20 °C Cooling, R290; 115 VAC, 60 Hz