Julabo CF41 HighTech Compact Circulator, 5.5L, -40 to 200°C; 115V/60Hz

Representative image only.

Julabo CF41 HighTech Compact Circulator, 5.5L, -40 to 200°C; 115V/60Hz

Julabo | Mfr: 9400341.2| Item: 1215071

Ideal for internal and external temperature applications

$21,324.37CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$21,324.37CAD / Each

Buy It Together

Current Item

Julabo CF41 HighTech Compact Circulator, 5.5L, -40 to 200°C; 115V/60Hz
Julabo CF41 HighTech Compact Circulator, 5.5L, -40 to 200°C; 115V/60Hz
1215071

$21,324.37CAD / Each
+ =
Total Price 21896.78 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Compact design maximizes bench space
  • Adjustable high temperature cutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL) approved
  • Bright VFD displays warning functions and pump stages
  • Interactive LCD displays key data information
  • ICC control provides precise temperature control
  • Early warning system alerts you when liquid levels are low
  • Combined RS232/RS485 interface offers quick data transfer to your PC
  • 5.5 L bath capacity
  • 115 VAC/60 Hz operation
  • 2 Years Parts & Labor Warranty

More About this Item

The compact refrigerated/heating circulators feature an ergonomic design and are simple to operate. They offer a heating capacity of 2 kW and a maximum ambient temperature of +40°C. A special ventilation air cooling system allows the circulators to be placed side by side with other units or directly under a fume hood. Pump connections are provided for external temperature applications, while the bath opening provides temperature control of small objects directly in the circulator bath. All circulators feature an adjustable high-temperature cutoff, dry running protection, splashproof keypad, and front drain. The circulators are available in two version—economy and HighTech.

HighTech circulators offer a maximum temperature of 200°C. Features include a VFD comfort display, interactive LCD display, intelligent cascade control with automatic and self-optimizing adjustment of the PID control, electronically adjustable pump stages, external Pt100 sensor connection, low-level liquid alarm, 3-point calibration, and an integrated programmer with 6 temperature profiles with 60 steps. In addition, a full temperature control offers individual optimization and access to important temperature parameters.

2 Year WarrantyConformite Europeenne
Specifications
  • Reservoir Capacity (L)5.5
  • Max Temperature (° C)200
  • Min Temperature (° C)-40
  • Temperature Stability (° C)±0.02
  • Cooling Capacity At -20° C (watts)280
  • Cooling Capacity At 0° C (watts)400
  • Cooling Capacity At 20° C (watts)470
  • RefrigerantR404A
  • Max Flow Rate (L/min)26
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703
  • Low-Level CutoffYes
  • Width (in)11
  • Length (in)18 1/8
  • Height (in)18 1/8
  • Width (cm)28
  • Length (cm)46
  • Height (cm)46
  • Working Area Width (in)7 1/2
  • Working Area Length (in)1 1/4
  • Working Area Depth (in)7 1/2
  • Drain ValveYes
  • InterfaceRS-232/R-S485
  • Display TypeLCD, VFD
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionCompact Circulator, 5.5L, -40 to 200°C; 115V/60Hz
  • Warranty2 years parts & labor
Reviews
Q&A