Jeio Tech TC3-KE-065 Table Top Low-Temperature Chamber, 65 L, -40 to 150°C; 230V 50 Hz

Representative image only.

Jeio Tech TC3-KE-065 Table Top Low-Temperature Chamber, 65 L, -40 to 150°C; 230V 50 Hz

Jeio Tech | Mfr: AAH861232K| Item: 5240317

Compact design conserves valuable laboratory space

$35,471.86CAD / Each

$35,471.86CAD / Each
Product Description

Includes

two stainless steel wirse shelves.

Key Features

  • Energy-saving system performs tests efficiently, reducing power consumption during operation
  • Quickly check operation status with 5.6” color touch display controller and operation status LED lights
  • Double-sealed door provides enhanced airtightness and efficiency
  • Internal chamber constructed of stainless steel for easy cleaning and excellent corrosion resistance
  • Easily observe samples with tempered glass door with built-in heating wire and LED lamp
  • Chamber features 65 L (0.88 cu. ft.) value
  • 18 month warranty

More About this Item

These Lab Companion TC3 low-temperature environmental chambers feature excellent thermal insulation and double-sealing door structure ensure temperature reproducibility even for repeated test use. Easily control and view operations with the 5.6” color touch display controller. Operation status is also displayed with LED colors, convenient to identify chamber status from a far.

Chambers provide enhanced safety with multiple protections and alarms. Chambers feature electronic over temperature shutdown, door open warning and shut off, overcurrent and short protection, compressor over temperature, and high/low refrigerant shut off.

18 Month WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)2.3
  • Capacity (Liters)65
  • Min Temperature (° F)-40
  • Max Temperature (° F)302
  • Min Temperature (° C)-40
  • Max Temperature (° C)150
  • Chamber Width (in)15 45/64
  • Chamber Height (in)19 1/2
  • Chamber Depth (in)13
  • Chamber Width (cm)40
  • Chamber Height (cm)49.5
  • Chamber Depth (cm)33
  • Exterior Width (in)23 19/32
  • Exterior Height (in)41 45/64
  • Exterior Depth (in)41 19/64
  • Exterior Width (cm)60
  • Exterior Height (cm)106
  • Exterior Depth (cm)105
  • Shelf Positions10
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionTable Top Low-Temperature Chamber, 65 L, -40 to 150°C; 230V 50 Hz
  • Warranty18 Months
Reviews
Q&A