Jeio Tech M5-51M Multi-position Stirrer, 5 position 100-240V

Representative image only.

Jeio Tech M5-51M Multi-position Stirrer, 5 position 100-240V

Jeio Tech | Mfr: AAH332415U| Item: 5146000

Independently set and control each row, column, or position

$1,807.85CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,807.85CAD / Each

Buy It Together

Current Item

Jeio Tech M5-51M Multi-position Stirrer, 5 position 100-240V
Jeio Tech M5-51M Multi-position Stirrer, 5 position 100-240V
5146000

$1,807.85CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 2132.73 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ergonomic, lightweight, and low profile to conserve bench space
  • Multi-functional with four operating modes and a timer
  • 1 year warranty

More About this Item

These multiposition stirrers have four user-friendly operating modes that allow the selection of specific rows and columns, individual stirring of each position, or simultaneous stirring of all positions. Units are easy to read with digital VFD control monitors and LED operating lamps. The advanced microprocessor PID controls accurately control stirring speed. Top plates are stainless steel for excellent chemical resistance. Brushless DC motors are quiet and durable. Gradual start-up, built in thermal shutdown, and current limit protection device provide user safety.

1 Year WarrantyConformite Europeenne
Specifications
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)30
  • High Speed (rpm)2000
  • No. Of Stirring Positions5
  • Max Stirring Volume per position (Liters)1.25
  • Length (in)23 1/4
  • Width (in)5
  • Height (in)3
  • Length (cm)59.06
  • Width (cm)12.7
  • Height (cm)7.62
  • TimerYes
  • Timer range1 min to 99 hrs 59 min
  • Motor TypeBrushless DC
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMulti-position Stirrer, 5 position 100-240V
  • Warranty1 year
Reviews
Q&A