Jeio Tech Exhaust Tank for ST Series Autoclaves, 5 L

Representative image only.

Jeio Tech Exhaust Tank for ST Series Autoclaves, 5 L

Jeio Tech | Mfr: AAAL1521| Item: 5240299

Optimize performance of your Lab Companion ST autoclaves

$310.52CAD / Each

$310.52CAD / Each
Product Description

Includes

two stainless steel baskets.

Key Features

  • Compatible with the Lab Companion ST series autoclaves
  • Exhaust tank simplifies filling and emptying
  • 18 month warranty

More About this Item

Make the most of your autoclave with extra baskets, recorders, and other accessories. Autoclaves sold separately.

18 Month Warranty
Specifications
  • Capacity (Liters)5
  • Compatible WithLab Companion ST Autoclaves
  • Height (in)11.1
  • Width (InchShort)4 1/2
  • Depth (InchShort)15 1/5
  • Width (cm)11.4
  • Height (cm)28.1
  • Depth (cm)38.7
  • DescriptionExhaust Tank for ST Series Autoclaves, 5 L
  • Warranty18 months
Reviews
Q&A