Jeio Tech Drain Bucket for ST Series Autoclaves

Representative image only.

Jeio Tech Drain Bucket for ST Series Autoclaves

Jeio Tech | Mfr: 00ATC0000091| Item: 5240302

Optimize performance of your Lab Companion ST autoclaves

$66.01CAD / Each

$66.01CAD / Each
Product Description

Includes

two stainless steel baskets.

Key Features

  • Compatible with the Lab Companion ST series autoclaves
  • Drain bucket make cleaning and draining autoclave quick and easy
  • 18 month warranty

More About this Item

Make the most of your autoclave with extra baskets, recorders, and other accessories. Autoclaves sold separately.

18 Month Warranty
Specifications
  • Compatible WithLab Companion ST Autoclaves
  • Height (in)4.2
  • Width (InchShort)11 1/2
  • Depth (InchShort)19 19/64
  • Width (cm)29.1
  • Height (cm)10.7
  • Depth (cm)49
  • DescriptionDrain Bucket for ST Series Autoclaves
  • Warranty18 months
Reviews
Q&A