Jeio Tech AAHK34013U 9 Position Stirring Hot Plate, 120 V.

Representative image only.

Jeio Tech AAHK34013U 9 Position Stirring Hot Plate, 120 V.

Jeio Tech | Mfr: AAHK34013U| Item: 5146006

Simultaneous stirring at multiple positions with stable heating.

$6,158.77CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,158.77CAD / Each

Buy It Together

Current Item

Jeio Tech AAHK34013U 9 Position Stirring Hot Plate, 120 V.
Jeio Tech AAHK34013U 9 Position Stirring Hot Plate, 120 V.
5146006

$6,158.77CAD / Each
+ =
Total Price 6721.60 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord and plug.

Key Features

  • Up to 15 independently controlled stirring positions on one heated top plate
  • Ideal for multiple sample testing under the same condition

More About this Item

These multiposition stirring hot plates have a smooth-start mechanism that prevents decoupling of stir bars even with viscous media. Featuring an easy-to-read and intuitive control panel with bright LED lights indicating stirring position and a heating operation light. Select from four operating modes: all, row, column, or individual. Control each mode with the built in timer for unattended operation. Over-temperature and current limit protection provide added user safety.

Integrated heater and aluminum top plate design provide exceptional heat up and transfer to samples. Powder-coated steel body design protects internal components from splashes and spills and attached non-slip silicone top plate mat prevents unintended slips.

Specifications
  • Top Plate Length (in)15 5/32
  • Top Plate Width (in)12 21/32
  • Top Plate Length (cm)38.5
  • Top Plate Width (cm)32.17
  • Top Plate MaterialAluminum
  • Min Temperature (° F)75
  • Max Temperature (° F)248
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)120
  • Low Speed (rpm)30
  • High Speed (rpm)2000
  • No. Of Stirring Positions9
  • Length (in)17 23/32
  • Width (in)15 1/2
  • Height (in)4 3/32
  • Length (cm)45
  • Width (cm)39.37
  • Height (cm)10.4
  • TimerYes
  • Timer range1 min to 99 hrs 59 min
  • Plug TypeUS Standard
  • Power (VAC)120
  • Description9 Position Stirring Hot Plate, 120 V.
Reviews
Q&A