Jeio Tech AAH21176U 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 120V 60 Hz

Representative image only.

Jeio Tech AAH21176U 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 120V 60 Hz

Jeio Tech | Mfr: AAH21176U| Item: 7951010

With RS232 Communication Interface and software for remote PC control

$4,510.05CAD / Each

$4,510.05CAD / Each

Buy It Together

Current Item

Jeio Tech AAH21176U 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 120V 60 Hz
Jeio Tech AAH21176U 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 120V 60 Hz
7951010

$4,510.05CAD / Each
+ + + + =
Total Price 18719.06 ADD 5 ITEMS TO CART
Product Description

Key Features

  • CLS (customer logical safe) – control system thermal safety features
  • Fine tune PID temperature control with auto-tuning feature
  • Electronic programmable timer for setting start and stop automatically
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (cu ft)3.7
  • Capacity (Liters)104.8
  • Control TypeMicroprocessor
  • Max Temperature (° C)75
  • Overall Depth (in)23 3/4
  • Overall Depth (cm)60.3
  • Overall Height (in)33 1/2
  • Overall Height (cm)85.1
  • Overall Width (in)26 1/2
  • Overall Width (cm)67.3
  • Power (VAC)120
  • Chamber Depth (in)16
  • Chamber Depth (cm)40.6
  • Chamber Height (in)20 1/2
  • Chamber Height (cm)52.1
  • Chamber Width (in)19
  • Chamber Width (cm)48.3
  • Number Of Shelves2
  • Description3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 120V 60 Hz
  • Warranty2 year
Reviews
Q&A