Jeio Tech AAH21172K 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz

Representative image only.

Jeio Tech AAH21172K 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz

Jeio Tech | Mfr: AAH21172K| Item: 7951008

With RS232 Communication Interface and software for remote PC control

$4,510.05CAD / Each

$4,510.05CAD / Each

Buy It Together

Current Item

Jeio Tech AAH21172K 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz
Jeio Tech AAH21172K 3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz
7951008

$4,510.05CAD / Each
+ + + + =
Total Price 18719.06 ADD 5 ITEMS TO CART
Product Description

Key Features

  • CLS (customer logical safe) – control system thermal safety features
  • Fine tune PID temperature control with auto-tuning feature
  • Electronic programmable timer for setting start and stop automatically
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Capacity (cu ft)3.7
  • Capacity (Liters)104.8
  • Control TypeMicroprocessor
  • Max Temperature (° C)75
  • Overall Depth (in)23 3/4
  • Overall Depth (cm)60.3
  • Overall Height (in)33 1/2
  • Overall Height (cm)85.1
  • Overall Width (in)26 1/2
  • Overall Width (cm)67.3
  • Power (VAC)240
  • Chamber Depth (in)16
  • Chamber Depth (cm)40.6
  • Chamber Height (in)20 1/2
  • Chamber Height (cm)52.1
  • Chamber Width (in)19
  • Chamber Width (cm)48.3
  • Number Of Shelves2
  • Description3.7 Cubic ft. Digitally Controlled Gravity Convection Incubator, 240V 50/60 Hz
  • Warranty2 year
Reviews
Q&A