Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath

Representative image only.

Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath

Jeio Tech | Mfr: AAA44524| Item: 1205446

$972.44CAD / Each

$972.44CAD / Each

Buy It Together

Current Item

Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

$972.44CAD / Each
+ + =
Total Price 11783.14 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Change your shaker's capacities with convenient parts and accessories.

Maximum flask capacities:

(32) 50mL flask clamps

(24) 100mL flask clamps

(12) 250mL flask clamps

(12) 500mL flask clamps

(6) 1000mL flask clamps

(3) 2000mL flask clamps

Two year warranty
Specifications
  • DescriptionUniversal Platform For 55l Shaking Bath
  • Warranty2 year
Reviews
Q&A