Jeio Tech AAA330215B Round top Magnetic Stirrer with silicon plate cover, 4L, 100-240V

Representative image only.

Jeio Tech AAA330215B Round top Magnetic Stirrer with silicon plate cover, 4L, 100-240V

Jeio Tech | Mfr: AAH330215BU| Item: 8657509

Non-slip silicone plate covers prevent glassware from slipping off stirrer top

$408.72CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$408.72CAD / Each

Buy It Together

Current Item

Jeio Tech AAA330215B Round top Magnetic Stirrer with silicon plate cover, 4L, 100-240V
Jeio Tech AAA330215B Round top Magnetic Stirrer with silicon plate cover, 4L, 100-240V
8657509

$408.72CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 733.60 ADD 2 ITEMS TO CART
Product Description

Includes

One black and one white silicone plate cover and 6-ft cord

Key Features

  • 2 year warranty

More About this Item

Stirrers come with one black and one white silicone plate cover so you can choose the best contrast for your application. The body is constructed of lightweight polypropylene for easy handling, and the rubber feet stabilize the unit even when in the highest speed setting. Brushless motor provides durability and quiet operation.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate Diameter (in)6 3/4
  • Top Plate Diameter (cm)17.15
  • Top Plate MaterialPolypropylene
  • Low Speed (rpm)150
  • High Speed (rpm)2500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)4
  • Length (in)7 1/4
  • Width (in)7 1/4
  • Height (in)2 1/2
  • Length (cm)18.42
  • Width (cm)18.42
  • Height (cm)6.35
  • Plug TypeUS standard
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.5
  • DescriptionRound top Magnetic Stirrer with silicon plate cover, 4L, 100-240V
  • Warranty2 year
Reviews
Q&A