Interscience Laboratories 121-025 BagPage Blender Bags with Full Filter, 100 mL Capacity; 500/Pk

Representative image only.

Interscience Laboratories 121-025 BagPage Blender Bags with Full Filter, 100 mL Capacity; 500/Pk

Interscience Laboratories | Mfr: 121-025| Item: 3685025

One bag to sample, blend, filter, and pipette

$757.32CAD / Pkg of 500

$757.32CAD / Pkg of 500
PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

Buy It Together

Current Item

Interscience Laboratories 121-025 BagPage Blender Bags with Full Filter, 100 mL Capacity; 500/Pk
Interscience Laboratories 121-025 BagPage Blender Bags with Full Filter, 100 mL Capacity; 500/Pk
3685025

$757.32CAD / Pkg of 500
+ + =
Total Price 8210.09 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Minimize cross contamination by using a single bag for multiple processes
  • Features a full-screen 280 µm microperforated filter for debri-free pipetting
  • Rigid and transparent
  • Optimal blending volume of 5 to 50 mL

More About this Item

Use the same bag to sample, blend, filter, and pipette minimizing cross contamination and adding convenience. Choose from a variety of bags to use with your paddle blender. Blending bags are available in various sizes and come with and without filters.

Sterile filter bags with a full-surface filter.
For any solid sample preparation requiring filtration
Recommended for solid sample preparation of thick, pasty products (analysis of cheese, pastry, cakes)

Conformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Bag TypePaddle Blender Bags
  • Bag Capacity (mL)100
  • Bag Capacity (L)0.1
  • DescriptionBagpage Paddle Blender Bags, 100 mL With Full Filter, Sterile Packs Of 25 -- 500/pack
Reviews
Q&A