International Products Corp LF2100® Low-Foam Cleaner, Liquid Detergent; 12 x 1 L

Representative image only.

International Products Corp LF2100® Low-Foam Cleaner, Liquid Detergent; 12 x 1 L

International Products Corp | Mfr: L-2101-12| Item: 1810210

LF2100® liquid low-foam cleaner

$741.12CAD / Case of 12

$741.12CAD / Case of 12
Product Description

Key Features

  • Ideal for automatic washers Available in 1-L bottles to 235 kg plastic drums!
  • 1 year warranty

More About this Item

A mild yet powerful cleaner for automatic washing machines and other high-pressure/high-agitation applications. Removes contaminants such as grease, oil, wax, particulates, tar, ink and most other soils from glass, stainless steel, ceramics, plastics, and many other surfaces. It is effective at 1 – 2% in water and rinses clean, leaving no residue. Meets USDA guidelines for incidental contact with food processing systems. Solution is safe for workers and the environment – contains no phosphates, CFCs, ODCs, phenols, or borates.

Note: May etch zinc, magnesium, and aluminum.

A mild yet powerful concentrated cleaner for automatic washing machines and other high-pressure/high-agitation applicaitons. Removes contaminants such as grease, oil, wax, particulates, tar, ink and most other soils from labware, glass, stainless steel, ceramics, plastics and many other surfaces.

Can be used in validated processes. Soltuion is safe for workers and the environment - contains no phosphates, CFCs, ODCs, phenols or borates. A 1% to 2% solution is effective in mose applications. Typical pH: 9.5. NSF registered for USDA A1 use.

Note: may etch zinc, magnesium and aluminum.

1 Year Warranty
Specifications
  • FormatLiquid
  • Volume (gallons)0.25
  • Volume (Liters)1
  • Dilution1:100, 9.7 pH
  • ApplicationsGels, Emulsifiers, Oil, Titanium Doixides, Dyes, Silicaons, Fragrances, Petrolatum, Paraffins
  • DescriptionLF2100® Low-Foam Cleaner, Liquid Detergent; 12 x 1 L
  • Warranty1 year
Reviews
Q&A