InnoCal NIST-Traceable Calibration; Calibration Weight/Mass Set, 3 to 5 kg; ASTM 0-3

Representative image only.

InnoCal NIST-Traceable Calibration; Calibration Weight/Mass Set, 3 to 5 kg; ASTM 0-3

InnoCal | Item: 1710904

ISO/IEC 17025:2005-Accredited Report

$3,779.25CAD / Each

$3,779.25CAD / Each
Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST

More About this Item

Mass calibrations are performed by an ISO 17025 accredited sub-contractor. InnoCal, our internal ISO 17025 accredited laboratory manages this sub-contracted service for our customers ensuring that the strictest quality requirements are being maintained. Calibration reports are issued directly to the customer after incoming inspection is performed by InnoCal's metrology staff. All measurements reported are traceable to SI units.

Specifications
  • DescriptionNIST Calibration Service for Mass Set. 3 to 5kg; ASTM 0-3
Reviews
Q&A