InnoCal A2LA ISO17025 Accredited Calibration; Calibration Weight/Mass, 26 to 30 kg; ASTM 1-3; OIML F1/F2

Representative image only.

InnoCal A2LA ISO17025 Accredited Calibration; Calibration Weight/Mass, 26 to 30 kg; ASTM 1-3; OIML F1/F2

InnoCal | Item: 1750131

Mass Value Report

$307.57CAD / Each

$307.57CAD / Each

Buy It Together

Current Item

InnoCal A2LA ISO17025 Accredited Calibration; Calibration Weight/Mass, 26 to 30 kg; ASTM 1-3; OIML F1/F2
InnoCal A2LA ISO17025 Accredited Calibration; Calibration Weight/Mass, 26 to 30 kg; ASTM 1-3; OIML F1/F2
1750131

$307.57CAD / Each
+ =
Total Price 582.36 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Includes a NIST-traceable calibration certificate that establishes traceability to NIST
  • Measurements are traceable to NIST
  • Certificate lists actual weight values, uncertainties, and tolerances
  • A2LA Accredited Calibration. View our scope of accreditation

More About this Item

Mass calibrations are performed by an ISO 17025 accredited sub-contractor. InnoCal, our internal ISO 17025 accredited laboratory manages this sub-contracted service for our customers ensuring that the strictest quality requirements are being maintained. Calibration reports are issued directly to the customer after incoming inspection is performed by InnoCal's metrology staff. All measurements reported are traceable to SI units.

Specifications
  • DescriptionA2LA ISO17025 Accredited Calibration; Calibration Weight/Mass, 26 to 30 kg; ASTM 1-3; OIML F1/F2
Reviews
Q&A