Inlet filter/silencer assembly, 1/2" NPT(M), 12 cfm, Paper

Representative image only.

Inlet filter/silencer assembly, 1/2" NPT(M), 12 cfm, Paper

| Item: 7977410

Protects oilless air compressors and regenerative blowers up to 99%+ efficiency

$64.83CAD / Each

$64.83CAD / Each
Product Description

Key Features

  • Interchangeable polyester and paper filter elements to suit various applications
  • Durable seamless housings — no welds to rust or vibrate apart
  • Filters available with silencing tubes to minimize noise levels and pressure drop

More About this Item

Inlet filter assemblies remove impurities in the airline before entering your air compressor or regenerative blower. Paper filter elements provide a 2 micron level efficiency while polyester filter elements provide an efficiency level down to 5 microns. Inlet filter/silencer assemblies are able to mount either vertically or horizontally.

Specifications
  • Free Air Capacity (CFM)12
  • Wetted PartsCarbon Steel
  • Port Size1/2" NPT(M)
  • Thread Size1/2" NPT(M)
  • FilterPaper
  • Max Temperature (° C)104
  • Max Temperature (° F)220
  • Height (in)4.125
  • Width (in)0.875
  • Length (in)4.125
  • DescriptionInlet filter/silencer assembly, 1/2" NPT(M), 12 cfm, Paper
Reviews
Q&A