Imada ZTA-220 Gauge Usb Output 220 LBF Cap.

Representative image only.

Imada ZTA-220 Gauge Usb Output 220 LBF Cap.

Imada | Mfr: ZTA-220| Item: 5985017

$1,922.77CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,922.77CAD / Each

Buy It Together

Current Item

Imada ZTA-220 Gauge Usb Output 220 LBF Cap.
Imada ZTA-220 Gauge Usb Output 220 LBF Cap.
5985017

$1,922.77CAD / Each
+ =
Total Price 2200.87 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Processes 1,000 data values/second and transmits all of them, not just the peak
  • Programmable high/low setpoints with color-coded LED indicators for Go/No Go testing
  • lbf, Kgf, and N units are selectable
  • 1,000 Data memory for computer download
  • USB, RS-232C, and Analog outputs
  • Ergonomic design with non-slip rubber grip, heavy duty metal construction
  • Overload capacity 200% of F.S.
  • Real time and peak mode (selectable)
  • Tare function
  • Reversible display
  • Full set of attachments, ZP Logger (basic data acquisition software), AC adapter/charger, carrying case and Certificate of Calibration traceable to NIST included
  • 2 year warranty

More About this Item

ZP digital force gauges are capable of processing 1,000 data/second. Collect peak data on your computer with the USB cable and ZP Logger (software included).

Two year warranty
Specifications
  • Capacity (lbs)220
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Resolution (lbs)0.1
  • Resolution (kg)0.1
  • Resolution (Newtons)1
  • Accuracy±0.2% F.S. ±1 LSD
  • OutputUSB, RS-232, ±2 VDC analog
  • DisplayLCD
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • DescriptionCapacity: 220 lb/100 kg/1000 N
  • Warranty2 year
Reviews
Q&A