Imada NS-600 Compact LED Stroboscope; 12 to 120,000 rpm

Representative image only.

Imada NS-600 Compact LED Stroboscope; 12 to 120,000 rpm

Imada | Mfr: NS-600| Item: 5350005

High efficiency LED solid-state light source never needs replacement

$589.36CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$589.36CAD / Each

Buy It Together

Current Item

Imada NS-600 Compact LED Stroboscope; 12 to 120,000 rpm
Imada NS-600 Compact LED Stroboscope; 12 to 120,000 rpm
5350005

$589.36CAD / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

$307.57CAD / Each
=
Total Price 896.93 ADD 2 ITEMS TO CART
Product Description

Includes

Carrying case and two AA batteries.

Key Features

  • Highly stable drift free operation
  • Selectable flash duration
  • Auto wide measuring range – up to 120,000 fpm/rpm
  • Push button operation with x2 and ÷2 buttons for quick adjustment
  • Store up to 9 flash rates in memory for quick retests
  • Extended battery life of 8 hours continuous use at 6,000 fpm/rpm
  • Compact, rugged aluminum housing
  • 2 year warranty

More About this Item

The NS-600 LED stroboscope is designed to measure the speed of rotating or cycling linear motion objects without contact or reflective tape. The compact LED light design makes it perfect for speed, rotation, and vibration analysis on rotating shafts, fans, cams, and more. The user-selectable flash rate is ideal for viewing sharp images at high speeds.

Conformite EuropeenneTwo year warranty
Specifications
  • Min RPM Range (rpm)12
  • Max RPM Range (rpm)120000
  • Min Flash Range (fpm)12
  • Max Flash Range (fpm)120000
  • Flash Accuracy (fpm)±0.01% ± 1 LSD
  • Display Type5-digit LCD
  • Height (in)6 43/64
  • Width (InchShort)1 1/2
  • Depth (in)1 21/64
  • Height (cm)16.8
  • Width (cm)3 51/64
  • Depth (cm)3.4
  • DescriptionCompact LED Stroboscope; 12 to 120,000 rpm
  • Warranty2 Years
Reviews
Q&A