Imada NLV-220-T Vertical Tension Test Stand; 220 lbs

Representative image only.

Imada NLV-220-T Vertical Tension Test Stand; 220 lbs

Imada | Mfr: NLV-220-T| Item: 5985036

Expand the testing capabilities of your force gauge

$1,340.78CAD / Each

$1,340.78CAD / Each
Product Description

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Tension model easily converted to compression
  • Applies tension with a single downward lever stroke
  • Capacity 220 lbs.
  • Stroke 4
  • Max cleara"nce 5" (10" with optional AP003 extender plate)
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

VERTICAL LEVER TENSION STAND
(Force gauge is sold separately)

Two year warranty
Specifications
  • Capacity (lbs)220
  • DescriptionVertical Tension Test Stand; 220 lbs
Reviews
Q&A