Imada NLV-220-C Vertical Compression Test Stand; 220 lbs

Representative image only.

Imada NLV-220-C Vertical Compression Test Stand; 220 lbs

Imada | Mfr: NLV-220-C| Item: 5985033

Expand the testing capabilities of your force gauge

$1,340.78CAD / Each

$1,340.78CAD / Each
Product Description

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Standard compression model easily converted to tension
  • Applies compression with a single downward lever stroke
  • Capacity 220 lbs.
  • Stroke 4"
  • Max clearance 5" (10" with optional AP003 extender plate)
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

VERTICAL LEVER COMPRESSION STAND
(Force gauge is sold separately)

Two year warranty
Specifications
  • Capacity (lbs)220
  • DescriptionVertical Compression Test Stand; 220 lbs
Reviews
Q&A