Imada NLV-220-C-S Compression Stand W/Distance Meter

Representative image only.

Imada NLV-220-C-S Compression Stand W/Distance Meter

Imada | Mfr: NLV-220-C-S| Item: 5985034

Expand the testing capabilities of your force gauge

$2,679.73CAD / Each

$2,679.73CAD / Each
Product Description

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Standard compression model easily converted to tension
  • Digital distance meter
  • Applies compression with a single downward lever stroke
  • Capacity 220 lbs.
  • Stroke 4"
  • Max clearance 5" (10" with optional AP003 extender plate)
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

VERTICAL LEVER COMPRESSION STAND with DISTANCE METER
(Force gauge is sold separately)

Two year warranty
Specifications
  • Capacity (lbs)220
  • DescriptionCompression Stand W/Distance Meter
Reviews
Q&A