Imada NLH-220 Horizontal Lever Test Stand; 220 lbs

Representative image only.

Imada NLH-220 Horizontal Lever Test Stand; 220 lbs

Imada | Mfr: NLH-220| Item: 5985031

Expand the testing capabilities of your force gauge

$1,510.22CAD / Each

$1,510.22CAD / Each
Product Description

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Both Tension and compression testing
  • Stroke 4"
  • Capacity 220 lbs
  • Lever action allows rapid testing
  • Large work area accepts a variety of samples
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

HORIZONTAL LEVER STAND
(Force gauge is sold separately)

Two year warranty
Specifications
  • Capacity (lbs)220
  • DescriptionHorizontal Lever Test Stand; 220 lbs
Reviews
Q&A