Imada HV-110-S Vertical Wheel Stand W/Distance Meter

Representative image only.

Imada HV-110-S Vertical Wheel Stand W/Distance Meter

Imada | Mfr: HV-110-S| Item: 5985046

Expand the testing capabilities of your force gauge

$2,979.19CAD / Each

$2,979.19CAD / Each
Product Description

Key Features

  • Durable test stands are suitable for a wide range of applications
  • Hand wheel design provides precise control
  • Both tension and compression testing
  • Digital distance meter
  • Capacity 110 lbs
  • Max clearance 5.5" (11" with optional AP003 extender plate)
  • 2 year warranty

More About this Item

Test stands produce more repeatable results than handheld testing. Several different sizes, loading methods, and capacities are available. All stands are ruggedly designed for many years of service in laboratory or production environments. Force gauge is sold separately.

VERTICAL WHEEL STAND with DISTANCE METER
(Force gauge is sold separately)

Two year warranty
Specifications
  • Capacity (lbs)110
  • DescriptionVertical Wheel Stand W/Distance Meter
Reviews
Q&A