Imada HTGS-ST-01-15 Handheld Digital Cap Torque Tester; 15 lb-in

Representative image only.

Imada HTGS-ST-01-15 Handheld Digital Cap Torque Tester; 15 lb-in

Imada | Mfr: HTGS-ST-01-15| Item: 2530188

Observe force changes in fractions of a millisecond

$3,148.63CAD / Each

for an additional
$434.65CAD / Each
for an additional
$309.78CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,148.63CAD / Each

Buy It Together

Current Item

Imada HTGS-ST-01-15 Handheld Digital Cap Torque Tester; 15 lb-in
Imada HTGS-ST-01-15 Handheld Digital Cap Torque Tester; 15 lb-in
2530188

$3,148.63CAD / Each
+ =
Total Price 3458.41 ADD 2 ITEMS TO CART
Product Description

Includes

small table with stainless steel pegs, ZT Logger data acquisition software, USB cable, hex wrench, AC adapter/charger, carrying case, and NIST-traceable certificate provided by the manufacturer.

Key Features

  • Process and transmit data at 2000 data points per second
  • Hand measure cap torque in any position on caps up to 2" (51 mm) diameter
  • Easily view the bright EL display under any lighting conditions
  • Set high and low torque values and view "Go/NoGo" conditions with the LED indicators
  • Store up to 1000 data points internally or send results through USB, RS-232, Digimatic, or analog outputs—data acquisition software is included
  • Power the unit using the AC adapter or wirelessly through the rechargeable internal battery (both power options are included)
  • 1 year warranty

More About this Item

The Imada HTGS-ST-01 series of handheld digital cap torque testers are rugged and ergonomic—the separate sensor with table lets you obtain measurements from any position on caps up to 2" (51 mm) in diameter. The EL (electroluminescent) display allows for viewing under any lighting conditions and features an intuitive menu with option to operate in eight different languages.
Obtain readings at ultrahigh speed—2000 data points per second in real-time or peak modes. Store up to 1000 data points on the internal memory, then transfer data to a PC using the included ZT Logger data acquisition software. The data acquisition software also allows you to stream real-time results to PC at a rate of 10 data points per second and zero the gauge from a computer. Use the USB, RS-232, Digimatic, or analog outputs to connect the torque tester to your process line. Torque testers are protected to 200% capacity and the overload alarm will flash at 110% capacity full-scale

1 Year Warranty
Specifications
  • Capacity (lb-in)15
  • Capacity (N-cm)200
  • Resolution (lb-in)0.01
  • Resolution (N-cm)0.1
  • Accuracy±0.5% full-scale
  • OutputUSB (virtual COM port), RS-232, Digimatic, and ±2 VDC analog
  • Overload200% of full scale; indicator flashes beyond 110% of full scale
  • Data StorageNonvolatile, recall up to 1000 data points
  • Battery1 rechargeable NiMH (included)
  • DescriptionHandheld Digital Cap Torque Tester; 15 lb-in
  • Warranty1 year
Reviews
Q&A