Imada DST-1 Digital Force Gauge with Outputs, 18 ozf Capacity

Representative image only.

Imada DST-1 Digital Force Gauge with Outputs, 18 ozf Capacity

Imada | Mfr: DST-1| Item: 5984604

Ergonomic, heavy-duty metal construction

$965.07CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$965.07CAD / Each

Buy It Together

Current Item

Imada DST-1 Digital Force Gauge with Outputs, 18 ozf Capacity
Imada DST-1 Digital Force Gauge with Outputs, 18 ozf Capacity
5984604

$965.07CAD / Each
+ +
Imada OH-1 Optional Handle for Gauges
5985044

$163.91CAD / Each
=
Total Price 1407.08 ADD 3 ITEMS TO CART
Product Description

Includes

Six attachments (hook, flat tip, conical tip, chisel tip, notched tip, and extension shaft), carrying case, and AC adapter/charger.

Key Features

  • Easy-to-read, large backlit LCD
  • Selectable units lbf, kgf and Newtons
  • USB and RS-232C outputs
  • High/low setpoints with LCD indicators
  • Overload capacity 200% F.S.
  • Displays peak and real time values simultaneously
  • Reversible display
  • Optional Force Logger or SW-1X data acquisition software
  • Easy to read, large LCD, easy to use, accurate
  • Ergonomic, heavy duty metal construction
  • Selectable units lbf, kgf and Newtons
  • RS232C, digimatic and analog outputs
  • High/low setpoints with LCD indicators
  • Overload capacity 200% F.S.
  • Real time and peak modes; tare function
  • Reversible display
  • Optional IM28436 Data Acquisition Software
  • 2 year warranty

More About this Item

DST digital force gauges feature a large, easy-to-read LCD display and simple push-button operation. Programmable high/low setpoints enable Go/No Go testing using the LCD indicators. Gauges have a 30,000/sec ultra-high sampling rate.
Data can be collected via USB or RS-232 connections with optional Force Logger or SW-1X software. Powered by rechargeable Ni-MH batteries or AC adapter/charger.

Two year warranty
Specifications
  • Capacity (oz)18
  • Capacity (kg)0.51
  • Capacity (g)510
  • Accuracy0.2% F.S. 1 LSD
  • Display4.5-digit LCD
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° F)40
  • DescriptionDigital Force Gauge with Outputs, 18 oz capacity
Reviews
Q&A