Imada DIW-20 Digital Torque Wrench - 0.5% F.S., 1 LSD

Representative image only.

Imada DIW-20 Digital Torque Wrench - 0.5% F.S., 1 LSD

Imada | Mfr: DIW-20| Item: 2530003

Ergonomic, lightweight, rugged construction

$2,020.02CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,020.02CAD / Each

Buy It Together

Current Item

Imada DIW-20 Digital Torque Wrench - 0.5% F.S., 1 LSD
Imada DIW-20 Digital Torque Wrench - 0.5% F.S., 1 LSD
2530003

$2,020.02CAD / Each
+ + + =
Total Price 5498.32 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Selectable units: lbf-in, kgf-cm, N-cm and N-m
  • Peak, real time and peak down modes (selectable)
  • Drive centered torque sensor gives consistent readings no matter where the wrench is gripped
  • Programmable high/low setpoints with audible beep and LED indicator for GO/NO GO testing
  • USB data output (virtual RS232 serial output, peak data only)
  • Statistics: number of data, Max, Min, Avg
  • 800 data memory for recall or for SPC download
  • Programmable auto zero function and counter
  • Accuracy: ±0.5% F.S., ±1 LSD
  • Runs on internal NiCad batteries
  • Kit includes stepless CW one-way clutch adapter, carrying case, AC adapter/ charger and Certificate of Calibration traceable to NIST
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (lb-in)174
  • Capacity (N-cm)2000
  • Capacity (N-m)20
  • Accuracy0.5% F.S., 1 LSD
  • OutputUSB Virtual RS-232 serial output
  • DisplayLCD
  • DescriptionDigital Torque Wrench - 0.5% F.S., 1 LSD
Reviews
Q&A