IKA Vortex 3 Shaker, 0 to 2500 rpm, 230 VAC

Representative image only.

IKA Vortex 3 Shaker, 0 to 2500 rpm, 230 VAC

IKA | Mfr: 0003340000| Item: 0430412

Wide speed range and variety of attachments make this ideal for any lab

$1,212.60CAD / Each

$1,212.60CAD / Each

Buy It Together

Current Item

IKA Vortex 3 Shaker, 0 to 2500 rpm, 230 VAC
IKA Vortex 3 Shaker, 0 to 2500 rpm, 230 VAC
0430412

$1,212.60CAD / Each
+
IKA 3341200 Vortex 3 Shaker, Standard Attachment
0430450

$35.36CAD / Each
=
Total Price 1247.96 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjustable speed control from 250 to 2500 rpm
  • 2 year warranty

More About this Item

Compact, versatile shaker offers short-time, touch-activated function or continuous operation. Variable speed control and optional attachments make this shaker ideal for a wide range of mixing applications. Silicone feet and ultra-high vibration dampening base make this shaker stable at high speeds. Self-ventilated motor provides for continuous operation with minimal heating. All accessories (sold separately) click onto unit in virtually any position.

Two year warranty
Specifications
  • Min Speed (rpm)250
  • Max Speed (rpm)2500
  • Width (in)5
  • Height (in)5.3593
  • Depth (in)5.8593
  • Width (cm)12.7
  • Height (cm)13.612622
  • Depth (cm)14.882622
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionShaker, 0 to 2500 rpm, 230 VAC
  • Warranty2 year
Reviews
Q&A