IKA VACSTAR Digital Four-Chamber Membrane Vacuum Pump

Representative image only.

IKA VACSTAR Digital Four-Chamber Membrane Vacuum Pump

IKA | Mfr: 0020016237| Item: 2871095

Provides high suction capacity in a compact design

$4,860.71CAD / Each

$4,860.71CAD / Each

Buy It Together

Current Item

IKA VACSTAR Digital Four-Chamber Membrane Vacuum Pump
IKA VACSTAR Digital Four-Chamber Membrane Vacuum Pump
2871095

$4,860.71CAD / Each
+
Cole-Parmer PVC Lab Tubing, 5/16" ID x 7/16" OD; 50 Ft
5012100

$191.91CAD / Pkg of 1
=
Total Price 5052.62 ADD 2 ITEMS TO CART
Product Description

Includes

USB cable, vacuum hose (1 m), connecting cable, and power cord.

Key Features

  • Quiet operation—rated at or below 54 dB(A)
  • Resistant to chemicals
  • Construct your own laboratory vacuum system
  • 3 year warranty

More About this Item

The VACSTAR dry four-chamber membrane vacuum pumps offer a powerful suction performance of 22 L/minute at a minimum pressure of 2 mbar. The compact, portable pumps offer low-maintenance, are chemically resistant, and can be used for filtration, separation, and removal. Easily select your operating mode using the intuitive operator menu or the optional remote control. Set up all your parameters over a user-friendly display using a rotary push-button.

The pump enables you to construct your own laboratory vacuum system using any number of vacuum controllers. Automated processes can be controlled with the vacuum controller VC 10 (28710-97), which is available as an accessory. The pump is ideal for dry and oil-free applications in the laboratory.

3 Year Warranty
Specifications
  • Wetted PartsAI2O3, PRFE, FFPM, PPS, NBR
  • Free-Air Capacity (CFM)0.78
  • Free-Air Capacity (LPM)22
  • Max Vacuum (Without Ballast) (mbar)2
  • Max Vacuum (Without Ballast) (torr)1.5
  • Noise Level (dB)54
  • Max Temperature (Ambient) (° F)105
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)14.75
  • Width (in)6
  • Length (in)14.5
  • Height (cm)37.5
  • Width (cm)15
  • Length (cm)37
  • DescriptionDigital Four-Chamber Membrane Vacuum Pump
  • Warranty3 Years
Reviews
Q&A