IKA Topolino Compact Magnetic Stirrer; 115/230 VAC

Representative image only.

IKA Topolino Compact Magnetic Stirrer; 115/230 VAC

IKA | Mfr: 0003368000| Item: 8400213

Mini Stirrer saves valuable benchtop space

$232.80CAD / Each

$232.80CAD / Each
Product Description

Includes

both US and EU power plugs.

Key Features

  • Continually adjustable speed range up to 1800 rpm
  • Durable polypropylene top plate
  • 2 year warranty

More About this Item

This compact, low-profile mini-stirrer is perfect for mixing quantities up to 250 mL. Its small size makes it convenient for use anywhere in the lab and maximizes premium benchtop space. Features a dual-voltage, durable brushless motor and high magnetic adhesion.

Two year warrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Top Plate Diameter (in)3 3/16
  • Top Plate Diameter (cm)8.1
  • Top Plate MaterialPolypropylene
  • Low Speed (rpm)300
  • High Speed (rpm)1800
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)0.25
  • Power (VAC)115 / 230
  • DescriptionCompact Magnetic Stirrer; 115/230 VAC
  • Warranty2 year
Reviews
Q&A