IKA T 65 D Ultra-Turrax Batch Process Homogenizer; 230-400 VAC, 50/60 Hz, 3 Ph

Representative image only.

IKA T 65 D Ultra-Turrax Batch Process Homogenizer; 230-400 VAC, 50/60 Hz, 3 Ph

IKA | Mfr: 4234501| Item: 0473733

High-performance dispersing designed for typical pilot plant volumes

$19,152.60CAD / Each

$19,152.60CAD / Each
Product Description

Key Features

  • Process volumes from 2 to 50 liters
  • Plug-in connectors facilitate exchange of dispersing elements
  • 2 year warranty

More About this Item

With a digital speed display, the T 65 D homogenizer offers reproducible operations even with changes in viscosities since the speed remains constant. The stainless steel dispersing elements can be used under vacuum and pressure and come in three configurations to meet a wide range of applications (see our web site for additional configurations). The wide speed range, from 1000-9500 rpm, allows for work at high circumferential speeds, even with small rotor diameters. Safety features include an electronic overload protection and error code display.

A complete system is composed of the homogenizer, rotor-stator, and stand.

Please order the rotor-stator/dispersing elements and stand separately.
Cables and plugs are not included; unit will need to be wired on-site according to local ordinances.

Two year warrantyConformite EuropeenneIP54 Rated
Specifications
  • Min Sample Size (mL)2000
  • Min Sample Size (Liters)2
  • Max Sample Size (mL)50000
  • Max Sample Size (Liters)50
  • Max Speed (rpm)9500
  • Min Speed (rpm)1000
  • Wattage (Input)2600
  • Wattage (Out put)2200
  • Power (VAC)230 / 400, 3 phase
  • DescriptionUltra-Turrax Batch Process Homogenizer; 230-400 VAC, 50/60 Hz, 3 Ph
  • Warranty2 year
Reviews
Q&A