IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC

Representative image only.

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC

IKA | Mfr: 0003593000| Item: 5070515

Two speed ranges to suit a variety of mixing applications

$2,210.09CAD / Each

for an additional
$307.57CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,210.09CAD / Each

Buy It Together

Current Item

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC
IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC
5070515

$2,210.09CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
+
IKA 2657700 Laboratory Mixer Boss Head Clamp, R 182
5070396

$100.19CAD / Each
+ =
Total Price 7205.99 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chuck (accepts up to 3⁄8" [10-mm] dia shafts), 6-1⁄4"L x 1⁄2" dia mounting rod, and a 6-1⁄2-ft, three-wire power cord (115 VAC model includes plug).

Key Features

  • Digital display makes reproducibility easy
  • Through-shaft design provides virtually limitless adjustment for impeller depth
  • Maintenance-free motor rated for continuous duty
  • 2 year warranty

More About this Item

Use this versatile, affordable mixer for liquid volumes up to five gallons and viscosities up to 10,000 cps (approximately the viscosity of honey). Select speed from 60 to 2000 rpm in two ranges for a variety of applications. Through-shaft design permits adjustment of shaft length and impeller depth—allows you to place or remove mixing vessels without repositioning the mixer.

The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls. The quiet, fan-cooled motor features thermal overload shut-off and an efficient heat dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Mixer features stepless speed control. The 1⁄2-inch LCD shows rotational speed in rpm and enables you to precisely control and repeat process parameters.

Two year warranty
Specifications
  • Min Speed (rpm)60
  • Max Speed (rpm)2000
  • Input Power (watts)70
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)259
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)60
  • Motor hp1/25
  • DescriptionDigital Dual-Range Mixer, 60 to 500/240 to 2000, 230 VAC
  • Warranty2 Years
Reviews
Q&A