IKA RV 8 V-C Rotary Evaporator with Coated Glassware and Digital Speed/Temperature Control; 120 VAC

Representative image only.

IKA RV 8 V-C Rotary Evaporator with Coated Glassware and Digital Speed/Temperature Control; 120 VAC

IKA | Mfr: 0010003571| Item: 2871136

Updated design for standard evaporating applications

$7,664.57CAD / Each

$7,664.57CAD / Each
Product Description

Includes

Water/oil heating bath, safety-coated vertical condenser set, receiving flask with clamp, evaporator, and power cord.

Key Features

  • Easy-to-use manual lift with integrated safety lift-out function
  • Ambidextrous design makes operation more comfortable
  • Adjustable immersion angle and height for maximum heating efficiency
  • Compatible with complete range of IKA rotary evaporator glassware
  • Coated glassware
  • 5 year warranty

More About this Item

The RV 8 vertical distilling system is designed for ease of use in all standard evaporating applications. The manual lift with ambidextrous design lets you precisely position the glassware. Digital displays indicate both rotation speed and heating bath temperature, allowing for optimal control of the process. Easy-to-use clamp system simplifies changing evaporator flasks.

Ergonomic 4 L water/oil heating bath has a locking function for temperature settings from ambient to 180°C. Bath is designed with integrated ergonomic carrying handles for convenient positioning and oblong design for fast heating.

Systems are available with standard glassware, with dry-ice condenser glassware, or with no glassware. Safety-coated glassware options are available; they are resistant to acids and solvents and protect against shattered glass.

5 Year Warranty
Specifications
  • Display TypeDigital
  • Condenser TypeVertical
  • Min Speed (rpm)5
  • Max Speed (rpm)300
  • Glass TypeSafety-coated
  • Joint Size24/40
  • Lift MechanismManual
  • Bath TypeWater/Oil
  • Bath Capacity (L)4
  • Min Temperature (° C)Ambient
  • Max Temperature (° C)180
  • Vacuum SealPTFE
  • Power (VAC)120
  • Power (watts)1300
  • Power (Hz)60
  • Width (in)20
  • Height (in)19 1/4
  • Depth (in)13 1/2
  • Width (cm)51
  • Height (cm)49
  • Depth (cm)34.5
  • DescriptionRotary Evaporator with Coated Glassware and Digital Speed/Temperature Control; 120 VAC
  • Warranty5 Years
Reviews
Q&A