IKA Plate RCT Digital Round-Top Stirring Hot Plate, Aluminum; 115 V

Representative image only.

IKA Plate RCT Digital Round-Top Stirring Hot Plate, Aluminum; 115 V

IKA | Mfr: 0025005389| Item: 0467101

Get temperature stability and high residual induction

Call For Price

Call For Price
Product Description

Includes

Magnetic stir bars (30 and 40 mm), 1000 Ω PT temperature sensor, USB cord, and power cord.

Key Features

  • Stirs volumes up to 20 L
  • Runs at speeds from 50 to 1500 rpm
  • Time-saving thermal abilities
  • Features intermittent and reverse direction modes
  • Limited Lifetime Warranty

More About this Item

The digital magnetic round-top stirring hot plate offers an integrated timer/counter for the control of kinetic sensitive reactions and reminders. The hardened glass enclosure design offers maximum visibility, chemical resistance, and safety. The use of an Alnico magnet provides excellent temperature stability, high residual induction, and maximum vortex.
Regular firmware updates via USB connection guarantees the hot plate will meet all your future needs. The stirrer can be operated by computer via an RS 232 or USB interface using the laboratory software labworldsoft®.

Limited Lifetime Warranty
Specifications
  • Top Plate Diameter (in)5 1/4
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialAluminium
  • Min Temperature (° F)32
  • Max Temperature (° F)590
  • Min Temperature (DegreeC)0
  • Max Temperature (° C)310
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • TimerYes
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)650
  • DescriptionDigital Magnetic Round-Top Stirring Hot Plate; 115 V
  • WarrantyLTD Life Time
Reviews
Q&A