IKA MVP 10 Basic Diaphragm Vacuum Pump

Representative image only.

IKA MVP 10 Basic Diaphragm Vacuum Pump

IKA | Mfr: 0003980001| Item: 2871096

Chemical resistant—suitable for highly aggressive or corrosive gases and vapors

$3,960.47CAD / Each

$3,960.47CAD / Each
Product Description

Key Features

  • Designed for high reliability and nearly maintenance-free service life
  • Protect your pump—gas ballast valve inhibits condensation of vapors
  • Reduce risk of contamination with oil-free operation
  • 3 year warranty

More About this Item

The IKA MVP 10 basic vacuum pump is a compact diaphragm pump ideal for dry, oil-free applications. Constructed of polytetrafluoroethylene (PTFE) and PTFE compound wetted parts making this vacuum pump highly resistant to aggressive chemicals. Being 100% oil-free, the pump is easy to clean and maintain, while also sustaining a long service life. Enhance protection with the included gas ballast, which allows purging of any condensed gases in the pump, and IP54 rating.

3 Year WarrantyIP54 RatedRuns Dry
Specifications
  • Gas BallastYes
  • Wetted PartsPTFE (carbon reinforced), ETFE (carbon fiber-reinforced), EFPM
  • Free-Air Capacity (CFM)1
  • Free-Air Capacity (LPM)28.3
  • Max Vacuum (Without Ballast) (mbar)7
  • Max Vacuum (With Gas Ballast) (mbar)15
  • Max Vacuum (Without Ballast) (torr)5.25
  • Max Vacuum (With Gas Ballast) (torr)11.25
  • Noise Level (dB)65
  • Port Size10 mm hose barb
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Power (VAC)115 / 230
  • Power (amps)0.8
  • Power (Hz)50/60
  • Shipping Weight (kg)11.5
  • Shipping Weight (lbs)25.35
  • Height (in)6.1
  • Depth (in)12.6
  • Width (in)9.7
  • Height (cm)15.5
  • Depth (cm)32
  • Width (cm)24.5
  • DescriptionMVP 10 Basic Diaphragm Vacuum Pump
  • Warranty3 Years
Reviews
Q&A