IKA Eurostar 60 Digital Constant-Speed Mixer, 30 to 2000 rpm, 230 VAC

Representative image only.

IKA Eurostar 60 Digital Constant-Speed Mixer, 30 to 2000 rpm, 230 VAC

IKA | Mfr: 0004446000| Item: 5070425

Powerful motors handle volumes up to 10.6 gallons (40 liters)

$4,029.72CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,029.72CAD / Each

Buy It Together

Current Item

IKA Eurostar 60 Digital Constant-Speed Mixer, 30 to 2000 rpm, 230 VAC
IKA Eurostar 60 Digital Constant-Speed Mixer, 30 to 2000 rpm, 230 VAC
5070425

$4,029.72CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
+
IKA 2657700 Laboratory Mixer Boss Head Clamp, R 182
5070396

$100.19CAD / Each
+ =
Total Price 9025.62 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

chuck (accepts up to 3⁄8" [10 mm] dia shaft); 6-1⁄4"L x 1⁄2" dia (159 mm x 13 mm) mounting rod; and a 6-1⁄2-ft (2-m) three-wire power cord with plug.

Key Features

  • Mixers maintain set speed even as fluid viscosity changes
  • Eurostar 60 mixes viscosities up to 50,000 cps
  • 230 VAC operation
  • 2 year warranty

More About this Item

These mixers feature a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer. The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls and a clear LED display of rpm. Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.


What's Included: chuck (accepts up to 3⁄8" [10 mm] dia shaft); 6-1⁄4"L x 1⁄2" dia (159 mm x 13 mm) mounting rod; and a 6-1⁄2-ft (2-m) three-wire power cord with plug.

Two year warranty
Specifications
  • Min Speed (rpm)30
  • Max Speed (rpm)2000
  • Input Power (watts)168
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)85
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp3/16
  • DescriptionDigital Constant-Speed Mixer, 30 to 2000 rpm, 230 VAC
  • Warranty2 Years
Reviews
Q&A