IKA Eurostar 20 High-Speed Digital Mixer, 150 to 6000 rpm, 115 VAC

Representative image only.

IKA Eurostar 20 High-Speed Digital Mixer, 150 to 6000 rpm, 115 VAC

IKA | Mfr: 4028601| Item: 5070260

Mixing speeds up to 6000 rpm allow for rapid mixing

$5,183.39CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,183.39CAD / Each

Buy It Together

Current Item

IKA Eurostar 20 High-Speed Digital Mixer, 150 to 6000 rpm, 115 VAC
IKA Eurostar 20 High-Speed Digital Mixer, 150 to 6000 rpm, 115 VAC
5070260

$5,183.39CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 5490.96 ADD 2 ITEMS TO CART
Product Description

Includes

cone seat for precision shaft, chuck (accepts up to 3/8" [10 mm] dia shaft); 61/4"L x 1/2" dia (159 mm x 13 mm) mounting rod; and a 61/2-ft (2-m) three-wire power cord with plug.

Key Features

  • High-performance mixer for volumes up to 5.3 gallons (20 liters) and viscosities up to 10,000 cps
  • Precision cone seat ensures stirring shaft stability through full speed range
  • 2 year warranty

More About this Item

These mixers feature a motor and drive unit conveniently integrated into a compact aluminum and thermoplastic housing. Easy-to-use controls and a clear LED display of rpm enable you to precisely control and repeat your process parameters. Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition and also produce safe, smooth starts to prevent spraying.

Two year warranty
Specifications
  • Min Speed (rpm)150
  • Max Speed (rpm)6000
  • Input Power (watts)195
  • Max Torque (in-oz)28.3
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)115
  • Power (Hz)50/60
  • Motor hp1/5
  • DescriptionHigh-Speed Digital Mixer, 150 to 6000 rpm, 115 VAC
  • Warranty2 Years
Reviews
Q&A