IKA 8003000 T50 ULTRA-TURRAX Rotor-Stator Generator, 0.5 to 20 L, PTFE and 316SS

Representative image only.

IKA 8003000 T50 ULTRA-TURRAX Rotor-Stator Generator, 0.5 to 20 L, PTFE and 316SS

IKA | Mfr: 0008003000| Item: 0473872

Choose a generator that matches your sample volume and required level of dispersion

$7,271.18CAD / Each

$7,271.18CAD / Each
Product Description

More About this Item

All rotor-stator generators are shielded in 316 stainless steel; interior components are made of PTFE.

For aqueous and organic solutions.

Specifications
  • Dispersion TypeFine
  • Capacity (Liters)20
  • Min Sample Size (mL)0.5
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)20000
  • Max Sample Size (Liters)20
  • MaterialPTFE
  • Shaft Diameter (inches)1.5
  • Max temperature (° F)356
  • Max temperature (° C)180
  • Overall Length (mm)304.8
  • DescriptionT50 ULTRA-TURRAX Rotor-Stator Generator, 0.5 to 20 L, PTFE and 316SS
Reviews
Q&A