IKA 5020001 RET control-visc Stirring Hot Plate, 115V

Representative image only.

IKA 5020001 RET control-visc Stirring Hot Plate, 115V

IKA | Mfr: 5020001| Item: 0467129

First stirring hot plate to weigh, check pH, and monitor temperature

$3,027.82CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,027.82CAD / Each

Buy It Together

Current Item

IKA 5020001 RET control-visc Stirring Hot Plate, 115V
IKA 5020001 RET control-visc Stirring Hot Plate, 115V
0467129

$3,027.82CAD / Each
+ =
Total Price 3590.65 ADD 2 ITEMS TO CART
Product Description

Includes

external temperature sensor and 5-ft detachable power cord with plug.

Key Features

  • Weigh and stir samples in one convenient unit
  • Monitor pH of your sample with built-in BNC connector
  • Built-in temperature sensor for precise temperature control
  • 2 year warranty

More About this Item

This innovative unit offers the most advanced features within the market today, providing you the ability to monitor your sample activity more accurately. Monitor and weigh samples up to 5 kg using the integrated weighing function. Built-in BNC connector allows you to attach an electrode for analyzing and adjusting the pH of your sample. Set hot plate temperature up to 644°F (340°C) and observe the actual temperature of the sample with the temperature probe. Easily examine all parameters on the alphanumeric graphical TFT LCD with excellent image quality, easy-to-use navigation control, torque trend, and timer/countdown functions.
Round stainless steel top provides quick and effective heat transfer to your samples. Improved heat control technology increases safety, while hot top indicator warns users to help prevent burns and injuries. Utilize the adjustable, from 122 to 698°F (50 to 370°C), over-temperature safety circuit to protect samples from overheating. Built-in RS-232 interface allows direct connection to a PC for control and documentation of trials for later study.

Two year warranty
Specifications
  • Top Plate Diameter (in)5 5/16
  • Top Plate Diameter (cm)13.49
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)75
  • Max Temperature (° F)644
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)340
  • Low Speed (rpm)50
  • High Speed (rpm)1700
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRET control-visc Stirring Hot Plate, 115V
  • Warranty2 year
Reviews
Q&A