IKA 5019701 RH Basic Stirring Hot Plate, 115V (Top plate material: Stainless Steel)

Representative image only.

IKA 5019701 RH Basic Stirring Hot Plate, 115V (Top plate material: Stainless Steel)

IKA | Mfr: 5019701| Item: 0467112

Stir volumes up to 15 liters

$1,131.56CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,131.56CAD / Each

Buy It Together

Current Item

IKA 5019701 RH Basic Stirring Hot Plate, 115V (Top plate material: Stainless Steel)
IKA 5019701 RH Basic Stirring Hot Plate, 115V (Top plate material: Stainless Steel)
0467112

$1,131.56CAD / Each
+ =
Total Price 1694.39 ADD 2 ITEMS TO CART
Product Description

Includes

5-ft detachable power cord with plug.

Key Features

  • 2 year warranty

More About this Item

These economical stirring hot plates feature a soft start motor to prevent samples from splashing and spraying. Stirrers produce a strong magnetic field to create speeds that are adjustable from 50 to 2000 rpm. The composite stainless steel plate ensures rapid heat up to the desired temperature up to 608°F (320°C). Produce highly accurate temperature control by connecting stirring hot plates to an external sensor according to DIN 12878. An indicator warns when the plate is hot to prevent burns. Digital model features an easy-to-operate keypad with a digital display of temperature and speed. All models feature a built-in mount for a support rod.



Two year warranty
Specifications
  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.46
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)122
  • Max Temperature (° F)608
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)320
  • Low Speed (rpm)50
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Plug TypeUS Standard
  • Power (VAC)115
  • DescriptionRH Basic Stirring Hot Plate, 115V (Top plate material: Stainless Steel)
  • Warranty2 year
Reviews
Q&A