IKA 3990000 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, 230 VAC

Representative image only.

IKA 3990000 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, 230 VAC

IKA | Mfr: 0003990000| Item: 5070445

Powerful motors handle volumes up to 26.4 gallons (100 liters)

$7,915.05CAD / Each

for an additional
$307.57CAD / Each
for an additional
$432.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,915.05CAD / Each

Buy It Together

Current Item

IKA 3990000 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, 230 VAC
IKA 3990000 Digital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, 230 VAC
5070445

$7,915.05CAD / Each
+
InnoCal NIST-Traceable Calibration; Mixer
1705003

$307.57CAD / Each
=
Total Price 8222.62 ADD 2 ITEMS TO CART
Product Description

Includes

chuck (accepts up to 3/8" [10 mm] dia shaft); 6-1/4"L x 1/2" dia (159 mm x 13 mm) mounting rod; and a 6-1/2-ft (2-m) three-wire power cord with plug.

Key Features

  • Mixers maintain set speed even as fluid viscosity changes
  • Dual-range EUROSTAR 200 Digital will handle fluid viscosities up to 100,000 cps
  • 2 year warranty

More About this Item

These mixers feature a through-shaft design that permits adjustment of shaft length and impeller depth—allowing you to place or remove mixing vessels without repositioning the mixer. The motor and drive unit are conveniently integrated into a compact aluminum and thermoplastic housing with easy-to-use controls and a clear LED display of rpm. Mixers feature infinitely adjustable stepless speed control. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed even with changes in fluid viscosity.
Quiet, fan-cooled motors feature thermal overload shut-off, and an efficient heat-dissipating design to ensure a long service life. Motor is maintenance-free and rated for continuous duty. Safety circuits ensure automatic cut-off in an anti-stall or overload condition.

Two year warranty
Specifications
  • Min Speed (rpm)6
  • Max Speed (rpm)2000
  • Input Power (watts)121
  • Through-ShaftYes
  • ChuckChuck
  • Max Torque (in-oz)283
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)230
  • Power (Hz)50/60
  • Motor hp1/8
  • DescriptionDigital Mixer, Dual-Range 6 to 400 / 30 to 2000 rpm, 230 VAC
  • Warranty2 Years
Reviews
Q&A