IKA 3907500 Ultra-Flat Lab Disc Magnetic Stirrer; 100-240V

Representative image only.

IKA 3907500 Ultra-Flat Lab Disc Magnetic Stirrer; 100-240V

IKA | Mfr: 0003907500| Item: 8400271

Ultra-flat design makes this ideal for use in hoods or cabinets

$807.42CAD / Each

for an additional
$324.88CAD / Each
for an additional
$449.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$807.42CAD / Each

Buy It Together

Current Item

IKA 3907500 Ultra-Flat Lab Disc Magnetic Stirrer; 100-240V
IKA 3907500 Ultra-Flat Lab Disc Magnetic Stirrer; 100-240V
8400271

$807.42CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1132.30 ADD 2 ITEMS TO CART
Product Description

Includes

5 1/2-ft (1.7-m) cord and adapters to work with US, EU, Canada, Australia and UK outlets.

Key Features

  • Set-up plate and casing made from chemically resistant materials
  • High IP protection class (IP 65)
  • 2 year warranty

More About this Item

Stirrer utilizes an advanced magnetic coil technology with no moving parts, making the drive wear-free. Lab disc can be set up to reverse rotation direction every 30 seconds to ensure thorough mixing.

Conformite EuropeenneUL Listed to Canadian safety standards.IP 65Two year warranty
Specifications
  • Top Plate Diameter (in)3 1/2
  • Top Plate Diameter (cm)8.89
  • Top Plate MaterialPolyester
  • Low Speed (rpm)15
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)6 1/4
  • Width (in)5
  • Height (in)4 1/2
  • Length (cm)15.9
  • Width (cm)12.7
  • Height (cm)11.43
  • Plug TypeUniversal
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionUltra-Flat Lab Disc Magnetic Stirrer; 100-240V
  • Warranty2 year
Reviews
Q&A