IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC

Representative image only.

IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC

IKA | Mfr: 3737001| Item: 0472050

125 Watt motor processes sample volumes of 0.5 to 100 mL up to 30,000 rpm

$2,681.57CAD / Each

$2,681.57CAD / Each

Buy It Together

Current Item

IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC
IKA 3737001 T10 basic ULTRA-TURRAX Homogenizer system 115VAC
0472050

$2,681.57CAD / Each
+ =
Total Price 5930.39 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

storage case, clamp 15950-80, and power cord.

Key Features

  • Light weight and ergonomic form is ideal for manual operation
  • Quick-release coupling simplifies the removal of dispersing elements without the need for tools
  • Available disposable dispersion elements eliminate cross contamination -- great for PCR applications
  • 2 year warranty

More About this Item

These compact Homogenizers are great for high-speed hand held operation. The 125-Watt motor offers stable operation in a variety of media samples, and variable speed control from 8,000 to 10,000 rpm. Disposable dispersion elements eliminate concerns of cross-contamination with DNA, or PCR analysis. Stainless steel dispersion elements remove quickly and clean completely for reuse. The rotor-stator generator uses a pump-like action to constantly draw in sample. Through a combination of shear, impact, collision, and cavitation, the generator rapidly disperses and disintegrates the material suspended in the media.

Two year warranty
Specifications
  • Min Sample Size (mL)0.5
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)100
  • Max Sample Size (Liters)0.1
  • Max Speed (rpm)30000
  • Min Speed (rpm)8000
  • Wattage (Input)125
  • Wattage (Out put)75
  • Max temperature (° F)104
  • Max temperature (° C)40
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionT10 basic ULTRA-TURRAX Homogenizer system 115VAC
  • Warranty2 year
Reviews
Q&A