IKA 3699700 ULTRA TURRAX Ball Mill Tube 50 mL, stainless steel (10/pk)

Representative image only.

IKA 3699700 ULTRA TURRAX Ball Mill Tube 50 mL, stainless steel (10/pk)

IKA | Mfr: 0003699700| Item: 0472098

Choose the sample tube type and size to suit your application

$272.58CAD / Pkg of 10

$272.58CAD / Pkg of 10
Product Description

Key Features

  • Hygienic and clean homogenizing in closed tube system
  • High level of user safety
  • Process sample volumes from 2 - 50 mL
  • 1 year warranty

More About this Item

These unique disposable hermetically sealed tubes prevent sample contamination. Each sample tube contains a stirring device, blade, or ball for mixing and homogenizing small samples. Choose from three tube styles with different mixing devices to process your particular sample type.

Ball-Mill Tubes contain a ceramic ball for dry milling of dry and brittle samples (e.g. kaolin, gypsum, colored pigments).

1 Year Warranty
Specifications
  • Capacity (mL)50
  • Capacity (Liters)0.05
  • Min Sample Size (mL)15
  • Min Sample Size (Liters)0.015
  • Max Sample Size (mL)50
  • DescriptionULTRA TURRAX Ball Mill Tube 50 mL, stainless steel (10/pk)
  • Warranty1 year
Reviews
Q&A